RM 36-18 LTX Bl 36 Lawn Mower 18V Bare Unit

RM 36-18 LTX Bl 36 Lawn Mower 18V Bare Unit

Order Code: ZT4779989SCopy

£199.99 Inc VAT (20%)

Currently unavailable

Description

The Metabo RM 36-18 LTX BL 36 Lawn Moweris compact and mobile, ideal for mowing and mulching near edges of plots up to 350m. Mowed material is either collected in the flexible collection bag or mulched immediately to remain on the green area. Fitted with a powerful brushless motor for high cutting performance and long runtime per battery pack charge.It offers central, easy-to-operate cutting height setting in 5 stages. With a clean cut near edges thanks to high-quality mower blade and integrated lawn combs. The height-adjustable push handle with rubberised grip area provides ergonomic working. It's also easy to manoeuvre thanks to its light plastic cover. The carry handles and double folding bow makes the lawnmower easy to transport and store. There is also a quick clamp keeping the handle safely stored. Environmentally-friendly and quiet thanks to battery operation, therefore usable also in areas sensitive to noise. Supplied as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.
Specifications: No Load Speed: 4, 000/min.Cutting Width: 36cm.Cutting Height: 20 - 70mm, 5 Stages.Collection Box: 45 litres.Weight: 12.6kg without battery pack.

See full description
Specifications for RM 36-18 LTX Bl 36 Lawn Mower 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Grassbox Capacity
    45L
  • Cutting Width
    36cm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome