Self Propelled Petrol Lawnmower Grass Cutter, 144cc 18"/46cm 4-Stroke

Self Propelled Petrol Lawnmower Grass Cutter, 144cc 18"/46cm 4-Stroke

Order Code: ZT3160779S

£299.99 Inc VAT (20%)


Description

• POWERFUL ENGINE - RATO 4-stroke 144cc with recoil pull start.
• EFFORTLESS MOWING - Self-propelled drive system reduces fatigue and soft grip handles make for comfortable use.
• EFFICIENT CUTTING - 46cm (18") Cutting width, perfect for accurate and efficient cutting of medium to large gardens.
• VERSATILE - Easy 1-lever height adjustment system with eight height variations ranging from 25-70mm.
• EASY STORAGE - Folding handles make for easy storage while the rear grass discharge has a 65L grass collection bag for quick disposal of waste.
• FEATURES - Speed control lever.

See full description
Specifications for Self Propelled Petrol Lawnmower Grass Cutter, 144cc 18"/46cm 4-Stroke
  • Weight
    24.6kg
  • MFR Part No.
    DG101
  • Noise Level
    96dBA
  • Type
    Push Lawn Mower
  • Power Source
    Petrol
  • Cutting Width
    46cm/18in
  • Engine Type
    4-Stroke
  • Depth
    142.5cm
  • Height
    105cm
  • Width
    55.5cm
  • Height Adjustment
    2.5-7.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome