Self Propelled Petrol Lawnmower Grass Cutter with Height Adjustment & Grass Bag 171cc 20"/51cm 4-Stroke Engine

Self Propelled Petrol Lawnmower Grass Cutter with Height Adjustment & Grass Bag 171cc 20"/51cm 4-Stroke Engine

Order Code: ZT3160817S

£349.99 Inc VAT (20%)


Description

• POWERFUL ENGINE - Zongshen 4-stroke 171cc engine with recoil pull start.
• EFFORTLESS MOWING - Self-propelled drive system reduces fatigue and soft grip handles make for comfortable use.
• EFFICIENT CUTTING - 51cm (20") Cutting width, perfect for accurate and efficient cutting of medium to large gardens.
• VERSATILE - Easy 1-lever height adjustment system with eight height variations ranging from 25-70mm.
• EASY STORAGE - Folding handles make for easy storage while the rear grass discharge has a 65L grass collection bag for quick disposal of waste.
• FEATURES - Speed control lever.

See full description
Specifications for Self Propelled Petrol Lawnmower Grass Cutter with Height Adjustment & Grass Bag 171cc 20"/51cm 4-Stroke Engine
  • Noise Level
    96dBA
  • MFR Part No.
    DG102
  • Weight
    29.0kg
  • Cutting Width
    51cm/20in
  • Power Source
    Petrol
  • Height
    106cm
  • Height Adjustment
    2.5-7.5cm
  • Width
    57cm
  • Engine Type
    4-Stroke
  • Depth
    150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome