Storm Force 230V Lawn Mower 380mm 1400W
0
1
2

Storm Force 230V Lawn Mower 380mm 1400W

Order Code: ZT3741482S

£149.99 Inc VAT (20%)


Description

This electric lawn mower has a powerful 1400W motor, a 380mm cutting width and a 10m long-reach power cable - making it ideal for medium-sized lawns. To provide a choice of finish, there are three adjustable cutting heights - 28, 48 and 68mm. The height is easily adjusted by moving a single lever to one of the three cut positions. The large, durable 45L grass collection box ensures more time is spent mowing than emptying grass cuttings. It weighs 9kg, so it's lightweight and easy to manoeuvre. There is a carry handle on the motor and the main handle folds down to make the mower easier to store while not in use.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome