2784 In Line Pressure Dripper 4mm (Pack 5) HOZ2784
0
1

2784 In Line Pressure Dripper 4mm (Pack 5) HOZ2784

Order Code: ZT2598999S

£8.39 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hozelock advanced pressure compensating drippers are for use in-line and always give 4 L/hr. water flow, regardless of their position in the system. The drippers are made from tough UV stable plastic, and have an in-built filter. They automatically self clean and automatically shut off when pressure is below 1 bar. Ideal for hanging baskets, troughs, growbags, borders, greenhouses, cloches and vegetable gardens. Use at the base of small plants, secure with a stake. Pack Quantity 5

See full description
Specifications for 2784 In Line Pressure Dripper 4mm (Pack 5) HOZ2784
  • Type
    Drippers
  • Irrigation Type
    Drippers
  • Diameter
    4mm
  • Product Type
    In Line Pressure Dripper
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome