DCV100-XJ 18V XR Cordless Compact Blower, Body Only Version - No Batteries or Charger Supplied

DCV100-XJ 18V XR Cordless Compact Blower, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1037565P

£89.99 Inc VAT (20%)


Description

Experience efficient debris clearance with the 18V XR Cordless Blower from DeWalt®. A versatile tool designed for both ground and overhead tasks, its 3-speed design adapts to various jobs, while the compact profile ensures easy maneuverability in tight spaces. Ideal for professionals and DIY enthusiasts, this bare unit offers cordless freedom, compatible with your existing 18V XR batteries.

Features and Benefits
• Ergonomic handle for a comfortable grip
• Compact and lightweight blower for job site clean-up
• Variable speed slider switch with variable speed trigger for improved control
• Inflator/deflator attachments for versatile applications
• Lock-on switch for ease of use
• Compatible with all DeWalt® XR slide-pack batteries

Typical Applications
• Blowing of wood chip and other large particle debris
• Clearing work sites and vehicles
• Clearing hole debris and masonry joints

Notes
• Body only. Batteries not supplied

See full description
Specifications for DCV100-XJ 18V XR Cordless Compact Blower, Body Only Version - No Batteries or Charger Supplied
  • Weight
    1.3kg
  • Includes
    Round Nozzle
    Inflator Attachments
    Extension Piece
  • Max. Air Speed
    80m/s
  • Number of Batteries Supplied
    0
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 96 dB(A)
    Vibration Emission Value Ah <2.5 m/s²
    Sound Pressure Level 85 dB(A)
    Vibration Emission Value Ah 1.5 m/s²
  • Battery Type
    Lithium-Ion
  • No Load Speed
    0 to 18,000rpm
  • Model Number
    DCV100-XJ
  • Max. Air Flow
    2.8m³/h
  • Item
    Cordless Leaf Blowers
  • Airflow
    2.8m³/min
  • Power Source
    Battery
  • Air Output
    80m/s
  • Voltage
    18V
  • Noise / Vibration Information
    Sound Power Level 96 dB(A)
    Sound Pressure Level 85 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome