Lumbar Massage Chair

Lumbar Massage Chair

Order Code: ZT1124649PCopy

£209.99 Inc VAT (20%)


Description

6905 Lumbar Massage Black Chair

Teknik Office Lumbar Massage Black Faux Leather Executive chair with matching capped five star base.

The Teknik Office Lumbar Massage executive chair is upholstered in a supple black faux leather with a mains operated massage function focussed on the lumbar region. Ideal for those wishing to enjoy a relaxing massage in their working hours. This chair also features padded upholstery, padded arms in gun metal, matching capped base and other executive features such as a seat height adjustment and reclining function with tilt tension. Sit back and relax in this 8 hour a day, 115kg rated massage chair.

• Recommended Weight: 115kg
• Massage function on lumbar support
• Main operated. Gun metal coloured arms and matching capped base
• Ergonomic lumbar support and soft padded armrests.
• Gas lift seat height adjustment
• Requires easy self assembly
• Reclining function with tilt tension

Dimensions:
Seat Height (cm): 45-50
Seat Depth (cm): 50
Seat Width (cm): 52
Back Height (cm): 62
Back Width (cm): 50
Overall Width (cm): 66

See full description
Specifications for Lumbar Massage Chair
  • Colour
    Black
  • Material
    Faux Leather
  • Product Type
    Lumbar Massage Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome