Garden Wooden Planter Box with Trellis Flower Raised Bed with Wheels Natural
0
1
2
3

Garden Wooden Planter Box with Trellis Flower Raised Bed with Wheels Natural

Order Code: ZT4185091S

£84.99 Inc VAT (20%)


Description

76 x 30cm box: Garden bed offers room for flowers, vegetables and other plants. Inner fabric bag prevents soil escaping - easy to clean out tpp.Back trellis wall: Grow vines and other climbing plants, as well as hook hanging baskets from the side. A multi-use trellis planter.Four wheels: Easy to move this planter box around. Helps prevent disturbing inside plants. Two wheels to lock into place.Wooden structure: Strong raised planters, suitable for outdoor and indoor use. Varnish coating for gentle protection.Dimensions: 155H x 76L x 30Wcm. Plant box inner: 35H x 74L x 28Wcm. Trellis: 120H x 76Lcm. Maximum load 40kg. Assembly required.

See full description
Specifications for Garden Wooden Planter Box with Trellis Flower Raised Bed with Wheels Natural
  • Colour
    Natural
  • Product Type
    Planter Box
  • Material
    Wood
  • Maximum Load
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome