EINGELS18N GE-LS 18 Li-Solo Power X-Change Pruning Shears 18V Bare Unit

EINGELS18N GE-LS 18 Li-Solo Power X-Change Pruning Shears 18V Bare Unit

Order Code: ZT4043535S

£79.99 Inc VAT (20%)


Description

EINGELS18N GE-LS 18 Li-Solo Power X-Change Pruning Shears 18V Bare Unit
The Einhell GE-LS 18 Li-Solo Power X-Change Pruning Shears are a convenient alternative to a hand-held pruning saw or garden shears. Ideal for the care of domestic greenery and for gardening, where more than just a few branches have to be cut off.

The high-quality bypass blades are designed for efficient cutting work and the accurate, clean and sharp cuts promote green growth. Its ergonomic handle with softgrip ensures comfortable working. An integrated safety switch ensures the safe use of the shears. The belt clip ensures optimal wearing comfort even in higher tree positions. Equipped with an on/off slide switch for activating or deactivating the shears. Supplied with a plastic blade cover for safe storage with the blade closed.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Cutting Capacity: 28mm.
Weight: 0.08kg.

See full description
Specifications for EINGELS18N GE-LS 18 Li-Solo Power X-Change Pruning Shears 18V Bare Unit
  • Power Source
    Cordless 18V
  • Cutting Capacity
    Bare Unitmm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome