Telescopic Tree Pruner 3m K/S70100496

Telescopic Tree Pruner 3m K/S70100496

Order Code: ZT2593402S

£52.99 Inc VAT (20%)
£54.993.5% off


Description

The Kent & Stowe Telescopic Tree Pruner is ideal for cutting larger stems or branches that are out of reach with ease. With high-quality carbon steel, non-stick blades. It has a bypass cutting action with 2 sharpened blades that pass over each other to make a precise clean and healthy cut. The 4 gear mechanism helps to minimise the effort required for cutting. With a lightweight aluminium pole for added strength and manoeuvrability. The pole extends to 3m, just twist to lock at any desired length. Supplied with 310mm length pruning saw attachment, ideal for those thicker branches. 5-year guarantee.

See full description
Specifications for Telescopic Tree Pruner 3m K/S70100496
  • Type
    Telescopic Pruner
  • Saw Type
    Telescopic Pruner
  • Blade Material
    Carbon Steel
  • Length
    3m
  • Product Type
    Telescopic Tree Pruner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome