Countryman Leaf Rake 22 Flat Tines FAICOULRF

Countryman Leaf Rake 22 Flat Tines FAICOULRF

Order Code: ZT1278875P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Leaf Rake has 22 flexible flat metal tines, ideally suited for removing leaves and garden debris without damaging the lawn. Fitted with a European ash handle, supplied from FSC sustainable resources. The handle is then lacquered for protection against the weather and fitted with a foam handle end grip to make it more comfortable in prolonged use. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service. Specification Overall Length 1,720mm Width 540mm Tines 24 (Flat)

See full description
Specifications for Countryman Leaf Rake 22 Flat Tines FAICOULRF
  • Handle Material
    Steel
  • Shaft Material
    Ash
  • Type
    Leaf
  • Head Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome