U3600 16 Tooth Lawn Rake

U3600 16 Tooth Lawn Rake

Order Code: ZT3521042S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

DURABLE: This 16 tooth lawn rake has a head and wire tines made from strong carbon steel, with a hammer finish and a tubular steel shaft. COMFORTABLE TO USE: The 120cm (48") shaft has middle and end grips for greater comfort and control.

Specifications for U3600 16 Tooth Lawn Rake
  • Number of Teeth
    16
  • Product Type
    Lawn Rake
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome