P921 X-Series Bypass Pruner

P921 X-Series Bypass Pruner

Order Code: ZT3613357SCopy

£35.99 Inc VAT (20%)

Currently unavailable

Description

P921 X-series™ Bypass Pruner
Fiskars P921 X-series™ Bypass Pruner features PowerGear™ technology which maximises leverage where you need it most, giving you 3x more cutting power through tough, thick stems and branches. Its fully hardened, precision-ground blade stays sharp longer, while a low-friction blade coating resists rust and allows for smoother, easier cuts. The bypass blade cuts cleanly on green, living growth.

A thoughtfully designed, lightweight, durable, FiberComp™ handle fits the natural shape of your hand, reducing fatigue, while SoftGrip™ details on the top handle offer a secure, comfortable grip. A sliding lock protects the blade during transport and storage, and is conveniently placed for quick and easy activation.

Specification:

Cutting Capacity: 24mm.

Technical Specs
Cutting Capacity: 24mm

See full description
Specifications for P921 X-Series Bypass Pruner
  • Type
    Bypass
  • Cutting Capacity
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome