SingleStep™ Bypass Pruner

SingleStep™ Bypass Pruner

Order Code: ZT2596173SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%


Description

The Fiskars SingleStep™ P26 Bypass Pruner is ideal for basic pruning tasks in the garden and is suitable for cutting fresh wood with its bypass cutting action. The pruner has sturdy handles for a comfortable grip and a well-balanced design for a steady cutting action. The non-stick PTFE coating on the upper blade reduces friction and makes cutting and cleaning easier. The blades are made from strong carbon steel. Specification Cutting Capacity: 22mm. Length: 208mm. Weight: 200g.

See full description
Specifications for SingleStep™ Bypass Pruner
  • Cutting Capacity
    22mm
  • Length
    208mm
  • Type
    Bypass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome