U0350 Deluxe By-Pass Pruner

U0350 Deluxe By-Pass Pruner

Order Code: ZT3521752SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DURABLE AND RUST-RESISTANT: This deluxe by-pass pruner has strong, non-stick carbon steel coated blades to protect against rust and corrosion. EASY TO USE: With a heavy duty plastic handle, an easy operating switch and handy wrist strap, it is comfortable and easy to use. VERSATILE: Utilising a by-pass cutting action and a 15mm cutting capacity, it is ideal for a wide range of pruning applications.

Specifications for U0350 Deluxe By-Pass Pruner
  • Cutting Capacity
    15mm
  • Product Type
    Pruner
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome