Swivel Castor, 100 X 25 mm, for Qht 15/H 150

Swivel Castor, 100 X 25 mm, for Qht 15/H 150

Order Code: ZT3149686S

£239.99 Inc VAT (20%)


Description

Swivel castor, Ø 100 x 25 mm, for QHT 15/H 150. Supplied = assembled. Category = lifting devices. Product type = wheels. Colour = black. Height = 25 mm. Diameter = 100 mm.

Specifications for Swivel Castor, 100 X 25 mm, for Qht 15/H 150
  • Colour
    Black
  • Height
    25mm
  • Product Type
    Swivel Castor
  • Diameter
    100mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome