2007 Grain Shovel T Wooden Handle

2007 Grain Shovel T Wooden Handle

Order Code: ZT1010305X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Type: open socket.
Handle type: PD polypropylene.
Shaft: hardwood.
Blade material: aluminium.
Blade width: 310mm.
Blade height: 430mm.
Overall length: 1140mm.

See full description
Specifications for 2007 Grain Shovel T Wooden Handle
  • Overall Length
    1140mm
  • Handle Length
    711mm
  • Type
    Shovel
    Grain
  • Blade Finish/Coating
    Epoxy
  • Socket Type
    Open
  • Blade Length
    430mm
  • Compatible Materials
    Loose Materials
    Grain or Loose Feed
  • Blade Material
    Aluminium
  • Handle Type
    T-Grip
  • Protection Features
    Rustproof
  • Blade Width
    315mm
  • Shaft Material
    Wood
  • MFR Part No.
    2007
  • Insulated
    No
  • Product Type
    Shovel
  • Anti-Spark
    No
  • Weight
    1.68kg
  • Telescopic
    No
  • Series
    Premier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome