5TM2T Taper Mouth Shovel No.2 Th/Wood

5TM2T Taper Mouth Shovel No.2 Th/Wood

Order Code: ZT1190003X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.037%


Description

Taper mouth shovel for shovelling out or backfilling trenches, concrete mixing, working tarmac etc.

Features and Benefits
• Steel blade and wooden shaft offers durability and resilience
• Powder coated blade resists corrosion
• Tapered blade allows for precise digging and easier penetration
• Weighing 2.6kg, this shovel offers stability and reliability

Notes
Dimensions: (L)12.5"/315mm (W)10"/250mm
Head: No.2
Shaft Length: 28" (711mm)

See full description
Specifications for 5TM2T Taper Mouth Shovel No.2 Th/Wood
  • Overall Length
    945mm
  • Handle Type
    T-Grip
  • Blade Length
    315mm
  • Blade Width
    250mm
  • MFR Part No.
    5TM2T
  • Type
    Shovel
  • Shaft Material
    Wood
  • Blade Material
    Steel
  • Handle Length
    630mm
  • Protection Features
    Corrosion-Resistant
  • Blade Finish/Coating
    Powder Coated
  • Anti-Spark
    No
  • Weight
    2.6kg
  • Insulated
    No
  • Telescopic
    No
  • Product Type
    Shovel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome