Ergonomic Rounded Spade

Ergonomic Rounded Spade

Order Code: ZT3113801S

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Fiskars Ergonomic™ Rounded Spade has been optimized for comfort, working with your body to reduce strain and improve performance. Its boron steel head with stepping board adds extra strength and makes driving into tough soil easier. The sharp cutting edge is ideal for digging, edging and planting in standard, grassy topsoil A sturdy welded connection between the head and the shaft ensures durability for driving into tough soil. Its tear-drop shaped steel shaft with a plastic coating makes it extremely durable, maximises grip and insulates from the cold. Fitted with a D-shaped handle for increased comfort and a firm grip. Specification: Length: 125cm.

See full description
Specifications for Ergonomic Rounded Spade
  • Shaft Material
    Steel
  • Handle Type
    D
  • Head Material
    Boron Steel
  • Type
    Digging Spade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome