Insulated Cross Shovel

Insulated Cross Shovel

Order Code: ZT4272150S

£69.99 Inc VAT (20%)


Description

This range of insulated tools, including insulated cable-laying shovels and insulated post-hole diggers, are specifically designed for environments with live electricity. These safety tools provide an essential layer of protection against hidden electrical cables, ensuring your safety during use. Each tool adheres to BS8020:2011 standards, guaranteeing superior quality and reliability.

Features and Benefits
• Insulated for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for quality assurance

See full description
Specifications for Insulated Cross Shovel
  • Insulated
    Yes
  • Length
    1730mm
  • Blade Material
    Carbon Steel
  • Blade Width
    220mm
  • Weight Each
    6.5kg
  • Handle Material
    Steel
  • Blade Length
    360mm
  • Action Type
    Scissor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome