Insulated Trenching Fork

Order Code: ZT4272074S

£39.99 Inc VAT (20%)


Description

This range of insulated tools, including insulated cable-laying shovels and insulated post-hole diggers, are specifically designed for environments with live electricity. These safety tools provide an essential layer of protection against hidden electrical cables, ensuring your safety during use. Each tool adheres to BS8020:2011 standards, guaranteeing superior quality and reliability.

Features and Benefits
• Insulated for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for quality assurance

See full description
Specifications for Insulated Trenching Fork
  • Insulated
    Yes
  • Type
    Trenching
  • Overall Length
    1000mm
  • Handle Length
    780mm
  • Overall Width
    180mm
  • Handle Type
    Polypropylene PY
  • Handle Material
    Polypropylene
  • Shaft Material
    Polypropylene
  • Tine Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome