Micro Shovel, Square Mouth ROU68006
0
1
2

Micro Shovel, Square Mouth ROU68006

Order Code: ZT1291001P

£16.39 Inc VAT (20%)


Description

This Roughneck Micro Shovel has a heavy-duty carbon steel blade with a square mouth. Perfect for digging and shovelling in confined spaces. Its steel reinforced Power Ring socket offers the strength of much larger shovels with the convenience of a shorter length shaft. With a lightweight, fibreglass shaft with a full-size double-injected D grip handle for comfort in use. Specification Blade Width 150mm Overall Length 685mm (27in)

See full description
Specifications for Micro Shovel, Square Mouth ROU68006
  • Shaft Material
    Fibreglass
  • Type
    Micro
  • Handle Shape
    PYD
  • Shovel Type
    Micro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome