Inc VAT (20%)
This square mouth shovel is made from a high-tensile tubular steel construction with 'YD' handle which is designed for heavy industrial and professional use.
Features and Benefits
• Carbon Steel head with a tough epoxy coating to help against rust and soil adhesion
• Steel shaft and 'YD' handle provides durability and comfort when in use
Typical Applications
• Domestic
• Construction
• Gardening
Blade Material:
Carbon Steel
Type:
Shovel
Blade Length:
300 mm
Compatible Materials:
Unprepared Earth/Clay
Socket Type:
Open
Blade Finish/Coating:
Epoxy
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy