1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Lawn & Garden Tools/
  4. Spades & Shovels
Socket Shovel

Socket Shovel


13 Variants From
£9.99

Inc VAT (20%)

Up to 15% off
See 13 Product Variants
£9.99

Description

General purpose shovel with tapered blade. All blades are hardened and tempered with an epoxy coating. Type: solid socket. Handle Type: MYD metal framed. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240/210 x 310mm. Overall length: 1000mm.

Feature Attributes

Type:

Shovel

Blade Finish/Coating:

Epoxy

Blade Material:

Carbon Manganese Steel

Anti-Spark:

No

Product Type:

Shovel

Insulated:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome