Solid Socket Fibreglass YD Square Mouth Shovel No. 2

Solid Socket Fibreglass YD Square Mouth Shovel No. 2

Order Code: ZT1010324X

£19.99each Inc VAT (20%)
£999.50 minimum order value

Minimum order quantity: 50.
Currently unavailable

Description

Type: solid socket.
Handle Type: MYD metal framed.
Shaft: solid fibreglass.
Blade material: carbon-manganese steel.
Blade size: (W)240mm x (H)300mm.
Overall length: 970mm.

See full description
Specifications for Solid Socket Fibreglass YD Square Mouth Shovel No. 2
  • Shaft Material
    Fibreglass
  • Socket Type
    Solid
  • Blade Length
    300mm
  • Blade Width
    240mm
  • Overall Length
    970mm
  • Blade Finish/Coating
    Epoxy
  • Type
    Shovel
  • Blade Material
    Carbon Manganese Steel
  • Compatible Materials
    Loose Materials
    Concrete (Mixing)
    Unprepared Earth/Clay
  • Handle Length
    670mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome