Solid Socket Wooden T General Service Shovel

Solid Socket Wooden T General Service Shovel

Order Code: ZT1010316X

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.575%
10 +£14.7510%


Description

Type: solid socket.
Handle Type: T wooden.
Shaft: hardwood.
Blade material: carbon-manganese steel.
Blade size: (W)210mm x (H)240mm.
Overall length: 955mm.

See full description
Specifications for Solid Socket Wooden T General Service Shovel
  • Socket Type
    Solid
  • Handle Length
    715mm
  • Blade Finish/Coating
    Epoxy
  • Compatible Materials
    Concrete (Mixing)
    Unprepared Earth/Clay
    Loose Materials
  • Blade Length
    240mm
  • Blade Material
    Carbon Manganese Steel
  • Overall Length
    955mm
  • Type
    Shovel
  • Blade Width
    210mm
  • Shaft Material
    Wood
  • Product Type
    Shovel
  • Anti-Spark
    No
  • Telescopic
    No
  • Handle Type
    T-Grip
  • Weight
    2.09kg
  • Insulated
    No
  • Protection Features
    Corrosion-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome