Spear & Jackson 2006-AP Trenching Shovel

Spear & Jackson 2006-AP Trenching Shovel

Order Code: ZT1048100P

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Trench shovel designed for clearing and digging out narrow trenches. Streamlined shaft, contoured to fit comfortably in the hand. Made from high strength carbon/manganese steel. Epoxy coated, for reduced soil adhesion and rust. Heat tempered steel for a long life.

Features and Benefits
• Carbon steel blade and steel shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.53kg, this shovel offers stability and reliability

See full description
Specifications for Spear & Jackson 2006-AP Trenching Shovel
  • Type
    Shovel
  • Product Type
    Shovel
  • Handle Length
    715mm
  • Anti-Spark
    No
  • Weight
    2.53kg
  • Blade Finish/Coating
    Powder Coated
  • Insulated
    No
  • Telescopic
    No
  • Blade Material
    Carbon Steel
  • Blade Width
    187mm
  • Protection Features
    Rust-Resistant
  • Handle Type
    D-Grip
  • Overall Length
    950mm
  • Blade Length
    276mm
  • Shaft Material
    Steel
  • MFR Part No.
    2006AP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome