Standard Open Socket No. 2 T Handle Shovel Black 383285

Standard Open Socket No. 2 T Handle Shovel Black 383285

Order Code: ZT1553291S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Currently unavailable

Description

Forged in Britain, this shovel uses nothing but the best materials to ensure that you can dig with ease. The metal construction allows you to deal with tougher materials, such as compacted snow and dry ground, but is also lightweight enough to prevent fatigue. The ash handle of this shovel features a classic 'T' grip meaning so is comfortable and easy to use.
Lightweight and durable shovel
Metal blade suitable for compacted snow and dry ground
Integral socket
Ash handle with a 'T' grip
Forged in Great Britain
Colour: Black
Handle Length: 28 inch

See full description
Specifications for Standard Open Socket No. 2 T Handle Shovel Black 383285
  • MFR Part No.
    SBY25047
  • Colour
    Black
  • Handle Length
    28in
  • Product Type
    T Handle Shovel
  • Handle Material
    Ash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome