XACT Pointed Spade

XACT Pointed Spade

Order Code: ZT3113854S

£44.99 Inc VAT (20%)


Description

The Fiskars Xact™ Pointed Spade incorporates innovations which allow you to do more of what you love. Its Boron steel head with a non-slip step board is sharpened on the edge and sides, making it ideal for digging holes, edging beds and removing small amounts of soil. The head is welded to a smart, easy-to-hold steel shaft. Optimized for ergonomics, the angled shaft ensures ideal working position. Fitted with a SoftGrip™ push-pull D-handle, ensures digging comfort control. Specification: Length: 120cm.

See full description
Specifications for XACT Pointed Spade
  • Handle Type
    D
  • Shaft Material
    Steel
  • Type
    Digging Spade
  • Head Material
    Boron Steel
  • Overall Length
    1200mm
Product Reviews -
3 months ago by martin
A really good spade. Not too heavy and well balanced. The length of the handle is great when the excavations start to get deep.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome