XACT Rounded Spade

XACT Rounded Spade

Order Code: ZT3113876SCopy

£44.99 Inc VAT (20%)


Description

The Fiskars Xact™ Pointed Spade incorporates innovations allowing you to do more of what you love. Its Boron steel head with a non-slip step board is sharpened on the edge and sides, making it ideal for edging and planting in standard, grassy topsoil. The head is welded to a smart, easy-to-hold steel shaft. Optimized for ergonomics, the angled shaft ensures ideal working position. Fitted with a SoftGrip™ push-pull D-handle, ensures digging comfort control. Specification: Length: 120cm.

See full description
Specifications for XACT Rounded Spade
  • Shaft Material
    Steel
  • Head Material
    Boron Steel
  • Handle Type
    D
  • Type
    Border Spade
  • Overall Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome