2683 Flexi Spray Gun HOZ2683
0
1
2
3
4
5
6

2683 Flexi Spray Gun HOZ2683

Order Code: ZT2598832SCopy

£35.99 Inc VAT (20%)


Description

The Hozelock 2683 Flexi Spray Gun is an exciting, innovative multi-purpose hose end attachment designed to be moulded into an array of shapes to perform a wide range of watering functions. As a long reach spray gun easily water pots, containers and boarders with minimal effort and water wastage. For watering hanging baskets, extend your reach by 60cm to water hard to reach areas. Can also be used as a sprinkler, water the lawn with ease by creating a wide area sprinkler capable of covering up to 69m. For the occasion when a specific plant or area needs a good watering, the Flexi Spray can be conveniently moulded and left to water on its own. With a flow control and 3 stage trigger that provides complete control of water delivery, minimising water wastage. Four spray patterns Jet for high power cleaning, Fast Fill for filling buckets and watering cans, High definition Metal Rose for gentle watering and Sprinkler for wide area watering. WINNER of the prestigious RHS Chelsea Flower Show 'Product of the Year' 2013.

See full description
Specifications for 2683 Flexi Spray Gun HOZ2683
  • Spray Pattern
    3 Selectable
  • Product Type
    Flexi Spray Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome