Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Spray Guns
Gravity Feed Spray Gun Pot 250ml Female Thread
By Fast Mover Tools
Order Code:
ZT4273399S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spray-guns/gravity-feed-spray-gun-pot-250ml-female-thread/p/ZT4273399S
Add to quotation
View all Spray Guns
Description
Gravity Feed Spray Gun Pot, 250ML Female Thread
Tags:
#BulkDiscount
Specifications
Specifications for Gravity Feed Spray Gun Pot 250ml Female Thread
Thread Type
Female
Capacity
250ml
Product Type
Spray Gun Pot
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome