HVLP Gravity Feed Spray Gun 1.3mm Set-Up - HVLP05

Order Code: ZT3108774S

£154.99 Inc VAT (20%)


Description

Gravity feed spray gun designed for applying clear and base coats. Features air and paint flow controls for fine adjustment of spray pattern with a maximum size of 280mm. HVLP technology and precision engineering delivers consistent and unrivalled results. No rubber O-ring design features non-perishable material for solvent resistance and long-life. Stainless steel fluid passages, needle, nozzle, air cap and air valve suitable for solvent and water based paints.
• GRAVITY FEED - Spray gun designed for applying clear and base coats.
• HVLP TECHNOLOGY - Precision engineering delivers consistent and unrivalled results.
• FEATURES - Air and paint flow controls for fine adjustment of spray pattern with a maximum size of 280mm.
• SUITABILITY - Stainless steel fluid passages, needle, nozzle, air cap and air valve suitable for solvent and water-based paints.
• NON-PERISHABLE O-RING DESIGN - For solvent resistance and long-life.

See full description
Specifications for HVLP Gravity Feed Spray Gun 1.3mm Set-Up - HVLP05
  • Weight
    0.62kg
  • MFR Part No.
    HVLP05
  • Air Consumption
    14.12ft³/min
  • Standard Set-Up
    1.3mm
  • Available Set-Ups
    1.2, 1.4mm
  • Recommended Air Pressure
    29-32psi
  • Pot Capacity
    600ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome