HVLP Spray Gun Kit 700W/230V
0
1
2
3

HVLP Spray Gun Kit 700W/230V

Order Code: ZT1226474PCopy

£102.99 Inc VAT (20%)


Description

700W Electric motor provides continuous high volume of air for even paint coverage. Extendable handle and hose storage provides easy manoeuvrability. Suitable for interior and exterior use, applying water and oil based paints, lacquers, preservatives and stains.

Specifications for HVLP Spray Gun Kit 700W/230V
  • MFR Part No.
    HVLP3000
  • Nett Weight
    3kg
  • Hose Length
    3m
  • Maximum Air Pressure
    4.35psi
  • Standard Set-Up
    2.5mm
  • Voltage
    230V
  • Pot Capacity
    800ml
  • Power
    700W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome