Hygienic Wash Down Gun - HYGWASH-GUN

Order Code: ZT5427846S

£169.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Water Gun, Hygienic, Heavy Duty, White, Stainless Steel, Working Temperature 0┬░C to +90┬░C, Maximum Working Pressure 25 bar, FT Pro

Specifications for Hygienic Wash Down Gun - HYGWASH-GUN
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Colour
    White
  • Product Type
    Industrial