KCQ Spraygun - Multi Function Head (Rubber Cover)

KCQ Spraygun - Multi Function Head (Rubber Cover)

Order Code: ZT2420016SCopy

£26.99 Inc VAT (20%)
£31.9915.5% off
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Multi-Function Low Pressure Trigger with 8 different spraying patterns:

Pressure Rating: 6 Bar
8 Pattern Spray – ABS Front Control
Plastic Lever
ABS Locking Cap
Die cast body in zinc & chrome
Ergonomic Rubber Grip – Comfortable Handle
Standard Brass Low Pressure Quick Release Inlet . KCQ DURAKLIX commercial specification spraygun - 10 BAR MAX PRESSURE - compatable with KCQ DURAKLIX RANGE , Hozelock and Gardina couplings

See full description
Specifications for KCQ Spraygun - Multi Function Head (Rubber Cover)
  • Product Type
    Spray Gun
  • Material
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome