Maxxpack Paint Sprayer 18V Bare Unit
0
1
2

Maxxpack Paint Sprayer 18V Bare Unit

Order Code: ZT3248462SCopy

£44.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Paint Sprayer is ideal for small and medium sized projects. Compatible with common paints, varnishes, stains and primers. It has a 900ml tank capacity, which is sufficient for most home improvement projects. It also features an adjustable flow rate, up to 700 ml/min, which helps you to create a professional result.

The technology used within the sprayer also helps to prevent splashes and leakages on the carpet and floor or blockages within the sprayer. Last but not least, this handheld, lightweight and portable sprayer is easy to clean, saving you time on your painting projects.

The ultimate tool for painting walls, fences, doors, furniture and more!

Comes as a Bare Unit, NO battery or charger supplied.

Supplied with: 3 x Nozzles: 1.5mm, 2.5mm & 3.0mm, 10 x Paper Filters, 1 x Viscosity Measuring Cup, 1 x Nozzle Cleaning Needle and 1 x Cleaning Brush.

Specifications:

Paint Flow Rate: 750 ml/min.
Tank Capacity: 900ml.
Max. Viscosity: 60 DIN-s.
Spray Patterns: Circular, Horizontal and Vertical.
Weight: 1.22kg.

See full description
Specifications for Maxxpack Paint Sprayer 18V Bare Unit
  • Power Source
    Corded 240V
  • Weight
    1.22kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome