SIP 1.4mm Sapphire HVLP Spray Gun
0
1

SIP 1.4mm Sapphire HVLP Spray Gun

Order Code: ZT1194150P

£45.99 Inc VAT (20%)


Description

The SIP 1.4mm Sapphire HVLP Spray Gun is a professional-grade gravity-fed spray gun built for versatility through fully adjustable fluid output and fan control, which helps to tailor output for the job at hand. A 600ml paint cup provides a good paint reserve and means less interruption for refilling.

Ideal for greater paint control, and applying even and smooth paint coats on large surfaces quickly and efficiently, plus accessing hard-to-reach areas that would otherwise be unsuitable for brushes or rollers.

• Professional gravity-fed spray gun with 1.4mm nozzle
• 12.50CFM (354ltr/min) average working air consumption
• 43psi (3bar) - 58psi (4bar) max. operating pressure
• 600ml paint cup provides a good reserve for less refill interruption
• Perfect for greater paint control, applying fast and even coats on large surfaces, and hard-to-reach areas unsuitable for brushes or rollers
• Fully adjustable fluid output and fan control for added versatility and matching output to the required application
• Supplied with regulator and gauge for high accuracy
• Ideal for high volume and low pressure requirements
• Perfectly suitable for water-based paint
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1.4mm Sapphire HVLP Spray Gun
  • MFR Part No.
    02138
  • AIr Inlet Size
    1/4" BSP
  • Air Inlet
    1/4" BSP
  • Standard Nozzle
    Ø 1.4mm
  • Type of Feed
    Gravity
  • Average Air Consumption
    6.4ft³/min
  • Operating Pressure
    43psi (3bar) - 58psi (4bar)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome