TC-SY 18/60 Li-Solo Power X-Change Spray Gun 18V Bare Unit

TC-SY 18/60 Li-Solo Power X-Change Spray Gun 18V Bare Unit

Order Code: ZT4797907SCopy

£69.99 Inc VAT (20%)


Description

The Einhell TC-SY 18/60 Li-Solo Power X-Change Spray Gun is suitable for small and medium-sized work surfaces. Can be used for spraying paints and glazes, detergents and impregnating agents as well as oils. The motor delivers up to 650ml per minute through the adjustable air cap for vertical, horizontal and omnidirectional jets; the spray head is removable for cleaning all paint-bearing elements. The softgrip allows the spray gun to be handled safely and comfortably. For space-saving storage, a suspension device is attached to the housing. Delivery includes 2 nozzles for different varnish and glaze viscosities and 100ml containers for viscosity testing, cleaning brush for cleaning the riser and cleaning needle for cleaning the spray nozzle, plus 800ml paint container with measuring scale and the matching lid. Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied. Specifications: Delivery Capacity: 650ml/min.Max. Viscosity: 60 DIN-sec.Paint Container Volume: 800ml.Weight: 1.2kg.

See full description
Specifications for TC-SY 18/60 Li-Solo Power X-Change Spray Gun 18V Bare Unit
  • Power Source
    Cordless 18V
  • Weight
    1.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome