TE-SY18/90 Li-Solo Power X-Change Paint Spray System 18V Bare Unit

TE-SY18/90 Li-Solo Power X-Change Paint Spray System 18V Bare Unit

Order Code: ZT4797925SCopy

£109.99 Inc VAT (20%)


Description

The Einhell TE-SY 18/90 Li-Solo Power X-Change Paint Spray Systemis ideal for painting and varnishing jobs. Suitable for medium to large areas thanks to the 1, 200ml paint container and the high delivery rate of up to 1000 ml/min. Various liquids with a maximum viscosity of 90 DIN-sec can be used. For optimal application of varnishes and glazes, the amount of paint can be regulated directly on the handle using a rotary wheel. The adjustable amount of air determines the width of the paint jet. The adjustable air cap allows you to work with both vertical and horizontal or circular jets. The paint spray system is pleasant to use thanks to the separate blower station, the shoulder belt and the 1.8 m long air hose. Thanks to the hinged cover, the inserted battery is protected against contact with liquids, dirt or paint splashes. The spray head can be completely removed for easy cleaning. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Paint Container with Measuring Scale and Lid, 3 x Nozzles (3.0mm, 2.5mm, 1.5mm) , 1 x Container for viscosity testing, 1 x Cleaning Brush and 1 x Cleaning Needle. Specifications: Delivery Capacity: 1, 000 ml/min.Max. Viscosity:90 DIN-sec.Paint Container Volume: 1200ml.Air Hose Length: 1.8m.Weight:2.66kg.

See full description
Specifications for TE-SY18/90 Li-Solo Power X-Change Paint Spray System 18V Bare Unit
  • Power Source
    Cordless 18V
  • Weight
    2.66kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome