5000GG Green Polypropylene Wheelbarrow
0
1

5000GG Green Polypropylene Wheelbarrow

Order Code: ZT3296608SCopy

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£87.395%


Description

• 90 Litre polypropylene tray.
• Ø32mm black One-piece frame with integral tipping bar.
• Ø350mm pneumatic tyre on a metal disc rim.
• Soft feel handle-grips for added comfort
• Robust, lightweight and superbly balanced for even weight distribution.

See full description
Specifications for 5000GG Green Polypropylene Wheelbarrow
  • Tyre Type
    Pneumatic
  • Colour
    Green
  • Frame Material
    Polypropylene
  • Product Type
    Wheelbarrow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome