Graphic Film 180-114 Transparent 914 mm x 50 M

Graphic Film 180-114 Transparent 914 mm x 50 M

Order Code: ZT5134778SCopy

£1,099.99 Inc VAT (20%)


Description

Cast adhesive film
Controltac� feature keeps the adhesive film repositionable on the application surface up to the final pressure at application
Grey pigmented adhesive for high coverage of the coloured application surface
Suitable for screen printing
Suitable for cutting on electronic cutting equipments



Suggested Applications

See full description
Specifications for Graphic Film 180-114 Transparent 914 mm x 50 M
  • Product Type
    Graphic Film
  • Colour
    Transparent
  • Width
    914mm
  • Size
    914 mm x 50 M
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome