Graphic Film 3485 Saturn YelLow 610 mm x 45.7 M

Graphic Film 3485 Saturn YelLow 610 mm x 45.7 M

Order Code: ZT5136907SCopy

£1,399.99 Inc VAT (20%)


Description

Calendered film
Highly visible colour by day (fluorescent)
Solvent-based acrylic adhesive
Removes easily
Available in three colours



Suggested Applications
Creating highly visible graphics and signage

See full description
Specifications for Graphic Film 3485 Saturn YelLow 610 mm x 45.7 M
  • Length
    45.7m
  • Product Type
    Graphic Film
  • Width
    610mm
  • Size
    610 mm x 45.7 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome