Print Wrap Film IJ180MC-10SLS White 1372 mm x 50 M

Print Wrap Film IJ180MC-10SLS White 1372 mm x 50 M

Order Code: ZT5135080SCopy

£1,299.99 Inc VAT (20%)


Description

Premium cast wrap film that installs faster and looks even better. Designed to adhere to stainless steel surfaces, such as tankers and refrigerated trucks.
Comply� Adhesive with micro technology (mC) provides excellent air release with a smooth appearance.
Controltac� feature keeps the adhesive film repositionable on the application surface up to the final pressure at application.
3D conformable cast film for flat to compound curved surfaces, rivets and corrugations.
Easier liner release



Suggested Applications

See full description
Specifications for Print Wrap Film IJ180MC-10SLS White 1372 mm x 50 M
  • Product Type
    Print Wrap Film
  • Colour
    White
  • Width
    1372mm
  • Length
    50m
  • Size
    1372 mm x 50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome