1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Analogue External Micrometers
Enamelled Frame External Micrometers - Metric
0
1
2
3
4
5

Enamelled Frame External Micrometers - Metric


12 Variants From
£16.99

Inc VAT (20%)

Up to 23.5% off
See 12 Product Variants
£16.99

Description

Robust enamelled framed external micrometer with tungsten carbide tipped avails for high precision measurements.

Features & Benefits
• Enamelled frame with tungsten carbide tipped anvils for hardwearing use
• Excellent fitted metal case with adjusting spanner
• Range Size from 25 - 50mm & over supplied with setting standard
• Manufactured to BS 870 standard
• Supplied in an impact resistant fitted plastic case
• Resolution: 0.01mm
• Weight 230g

Notes
• Adjusting spanner & metal case included

See full description

Feature Attributes

Graduations:

0.010 mm

Additional Features:

Adjusting Spanner

System of Measurement:

Metric

Includes:

Adjustable Spanner,Metal Case,Setting Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome