Mini Anemometer
0
1
2

Mini Anemometer

Order Code: ZT1046223P

£20.99 Inc VAT (20%)
£22.496.5% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems. The small stature makes the product ideal for portability.

Features and Benefits
• Data hold, LCD backlight
• ℃/℉ Selectable
• Auto power off (cancelable)
• 2044 sets data storage
• Auto record function with 0 .5~255s interval
• Wear-proof fan shaft for improved accuracy and reliability
• Wind speed modes: MAX, MIN, Real-time
• Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time
• 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMM

Typical Applications
• Fishing
• HVAC
• Environmental

See full description
Specifications for Mini Anemometer
  • MFR Part No.
    UT363
  • Dimensions
    160 x 50 x 28mm
  • Weight
    118g
  • Range
    -10°C to 50°C
    14°F to 122°F
    0 to 30m/s
  • Includes
    Data Hold
    Battery - 4.5V
    Low Battery Indication - 3.0~3.5V
    Auto Power Off - 5min
    LCD Backlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome