12.5" x 10" x 8" Open End Angle Plate

12.5" x 10" x 8" Open End Angle Plate

Order Code: ZT1017552X

£399.99 Inc VAT (20%)


Description

Open end angle plates are versatile accessories which can be used to clamp and hold work in a vertical position for planing, milling, or drilling. Work can be clamped and rotated through several planes for measurement or machining without repositioning. The slots allow work to be easily fastened to the plate, and the plate to a fixture base or machine bed.

Specifications for 12.5" x 10" x 8" Open End Angle Plate
  • Type
    Open End Angle Plate
  • Width
    12-1/2in
  • Standards Met
    BS : 5535
  • Height
    10in
  • Dimensions
    12.5"x10"x8"in
  • Length
    8in
  • Grade
    Grade B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome