CM51 Mini AC Digital Clamp Meter
0
1

CM51 Mini AC Digital Clamp Meter

Order Code: ZT1249812X

£69.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The clamp has a useful Data-hold feature to freeze the displayed value when used in difficult to access locations where the display may be difficult to read.

Features
• 3-1/2 digit display with annunciators.
• Auto-ranging 40.00A & 300.0A AC.
• 27mm jaw diameter.
• Fits in a shirt pocket.
• Display hold.
• Auto power off & Low battery indicator.

Battery Life:
• 100 Hours Continuous Operation.

• Operating temperature: 0°C to 40°C.
• Operating humidity: less than 80% RH.

See full description
Specifications for CM51 Mini AC Digital Clamp Meter
  • Weight
    110g
  • AC/DC current
    300A
  • Includes
    Battery
    CM51 Clamp Meter
    Instruction Manual
    Soft Carry Case
  • Additional Features
    Accuracy: +/- 1.8% reading, +/- 5 digits
  • MFR Part No.
    MARCM51

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome