440MZ-75RL Depth Micrometer 0-75mm STR440MZ75

440MZ-75RL Depth Micrometer 0-75mm STR440MZ75

Order Code: ZT1293703PCopy

£299.99 Inc VAT (20%)


Description

This micrometer has a 63.5mm (2.1/2in) base and 3.2mm (1/8in) diameter measuring rod. Base and rod are hardened, ground and lapped. Furnished with ratchet stop, lock nut and case. Size 0-75mm. Rods 3. Graduation 0.01mm.

Specifications for 440MZ-75RL Depth Micrometer 0-75mm STR440MZ75
  • MFR Part No.
    CV147
  • Graduation
    0.01mm
  • Type
    Depth
  • Micrometer Type
    Depth
  • System of Measurement
    Metric
  • Maximum Measurement
    75mm
  • Display Type
    Analogue
  • Additional Features
    Padded Case
  • Micrometer Head Feed
    +/-0.0025mm
  • Base Size
    63.5mm
  • Number of Rods
    3
  • Measurement Range
    0 - 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome