Depth Micrometer, Interchangeable Rods 0-3", 4" Base

Depth Micrometer, Interchangeable Rods 0-3", 4" Base

Order Code: ZT4942507SCopy

£189.99 Inc VAT (20%)


Description

Depth Micrometer, Interchangeable Rods 0-3", 4" Base

Specifications for Depth Micrometer, Interchangeable Rods 0-3", 4" Base
  • Type
    Depth Micrometer
  • Base Size
    4 inches
  • Measurement Range
    0-3 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome